SKF

SKF Combined Needle roller/Angular contact ball bearing with inner ring Double direction NKIB 5914

  • ERIKS:23767613
  • Manufacturer:7316570688672
Image 1
Image 2
Image 1
Image 2
Combined Type Needle Roller Bearing. A caged radial needle roller bearing with an extended inner ring combined with an angular contact ball bearing. Designed to withstand radial loads and double direction thrust loads simultaneously.
Save to list

€461.08/ pieceexcl. VAT

€557.91incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKIB
Type
Combined Needle Roller / Angular Contact Ball Bearing
Manufacturer ID
NKIB 5914
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
45 mm
Variant
Double direction
Model
with inner ring
With cover
No
Alternatives

€259.04/ pieceexcl. VAT

€313.44incl. VAT

Estimated delivery date - 11/11/2026