




€187.41/ pieceexcl. VAT
€226.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIB |
Type | Combined Needle Roller / Angular Contact Ball Bearing |
Manufacturer ID | NKIB 5910 |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 34 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |
€130.36/ pieceexcl. VAT
€157.74incl. VAT
Estimated delivery date - 10/11/2026