




€206.19/ pieceexcl. VAT
€249.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIB |
Type | Combined Needle Roller / Angular Contact Ball Bearing |
Manufacturer ID | NKIB 5909 |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 34 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |
€116.32/ pieceexcl. VAT
€140.75incl. VAT
Estimated delivery date - 10/11/2026