




€63.91/ pieceexcl. VAT
€77.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIB |
Type | Combined Needle Roller / Angular Contact Ball Bearing |
Manufacturer ID | NKIB 5903 |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 20 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |
€44.51/ pieceexcl. VAT
€53.86incl. VAT
Estimated delivery date - 10/11/2026