




€59.25/ pieceexcl. VAT
€71.69incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIB |
Type | Combined Needle Roller / Angular Contact Ball Bearing |
Manufacturer ID | NKIB 5902 |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |