

€45.63/ pieceexcl. VAT
€55.21incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FX10 |
Type | FX10 |
Shaft diameter | 60 mm |
Outside diameter | 90 mm |
Width | 20 mm |
Largest outside diameter | 90 mm |
Type of fastening screws | 35 x M10 |
d | 60 mm |
D | 90 mm |
B | 33.5 mm |
B | 33.5 mm |