SKF

SKF Chain oil LFFT 220 food-grade 5l

  • ERIKS:13378582
  • Manufacturer:7316575472962
Image 1
High temperature performance chain oil LFFT 220 is mainly for use in bakery ovens or other equipment subjected to high temperatures. It provides good wear protection and low evaporation losses at elevated temperatures along with excellent oxidation resistance due to its formulation and synthetic base.
Save to list

€313.67/ pieceexcl. VAT

€379.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Packaging
Jerrycan
Volume
5 l
Viscosity
220 mm²/s
Colour
Yellow