SKF

SKF Cassette dichting NBR 80x110 MUD11 R

  • ERIKS:14157265
  • Manufacturer:7316579734561
Image 1
Save to list

€72.22/ pieceexcl. VAT

€87.39incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MUD11
Type
Cassette Seal
Product
Mudblock Cassette Seal
Tradename
Mudblock
Series
MUD11
Shaft Diameter
80 mm
Housing diameter
110 mm
Housing width
14.5 mm
Brand design
MUD11
Material lip
NBR
Spring material
Carbon steel
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 80 °C
Weight per piece
162 g
Weight per standard packaging
162 g
Material static seal
NBR