

€61.12/ pieceexcl. VAT
€73.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MUD11 |
Type | Cassette Seal |
Product | Mudblock Cassette Seal |
Tradename | SKF Mudblock |
Series | MUD11 |
Shaft Diameter | 70 mm |
Housing diameter | 95 mm |
Housing width | 14.5 mm |
Brand design | MUD11 |
Material lip | NBR |
Spring material | Carbon steel |
Material | Nitrile Rubber (NBR) |
Compound | Nitrile rubber (NBR) |
Temperature range | from -40 to 80 °C |
Weight per piece | 132 g |
Weight per standard packaging | 132 g |
Material static seal | NBR |