SKF

SKF Cartridge 380ml For TLMR 201 Dispenser LGMT 3/MR380

  • ERIKS:13378544
  • Manufacturer:7316575900960
Image 1
Image 2
Image 1
Image 2
Cartridge 380ml for TLMR 201 dispenser LGMT 3/MR380
Save to list

€46.87/ pieceexcl. VAT

€56.71incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGMT 3
Type
Refill Cartridge Set
Drive mechanism
Electromechanical
Container volume
380 ml
Lubricant
LGMT 3
Ambient temperature
from -25 to 70 °C
Operating temperature
from -30 to 120 °C
Max. operating pressure
30 bar
Number of connections
1
Maximum length of feedlines
5 m
Degree of protection (IP)
67
Alarm function
No
Storage time in months
36
Weight
0.44 kg
Connection
G 1/4"