SKF

SKF CARB® Toroidal bearing Tapered bore C 3232 K/C3

  • ERIKS:13199591
  • Manufacturer:7316571322803
Image 1
Compact Self-Aligning Roller Bearing. A single row caged roller bearing with tapered bore (1:12) combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€3,641.54/ pieceexcl. VAT

€4,406.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
160 mm
Outer Diameter
290 mm
Width
104 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
1
Static load rating
1830 kN
Dynamic load rating
1370 kN
Limiting speed
2400 rpm
Reference speed
1800 rpm