






€1,311.77/ pieceexcl. VAT
€1,587.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 76 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 980 kN |
Dynamic load rating | 750 kN |
Limiting speed | 3200 rpm |
Reference speed | 2400 rpm |