SKF

SKF CARB® Toroidal bearing Tapered bore C 3148 K/C3

  • ERIKS:24003232
  • Manufacturer:7316571261010
Image 1
Compact Self-Aligning Roller Bearing. A single row caged roller bearing with tapered bore (1:12) combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€6,262.70/ pieceexcl. VAT

€7,577.87incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
240 mm
Outer Diameter
400 mm
Width
128 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
1
Static load rating
3450 kN
Dynamic load rating
2320 kN
Limiting speed
1700 rpm
Reference speed
1300 rpm