SKF

SKF CARB® Toroidal bearing Tapered bore C 3140 K/C4

  • ERIKS:24003225
  • Manufacturer:7316571388502
Image 1
Compact Aligning Roller Bearing (CARB)
Save to list

€3,880.18/ pieceexcl. VAT

€4,695.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
200 mm
Outer Diameter
340 mm
Width
112 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
1
Static load rating
2320 kN
Dynamic load rating
1600 kN
Limiting speed
2000 rpm
Reference speed
1500 rpm