

€3,880.18/ pieceexcl. VAT
€4,695.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 200 mm |
Outer Diameter | 340 mm |
Width | 112 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 2320 kN |
Dynamic load rating | 1600 kN |
Limiting speed | 2000 rpm |
Reference speed | 1500 rpm |