

€2,945.12/ pieceexcl. VAT
€3,563.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 75 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 1460 kN |
Dynamic load rating | 930 kN |
Weight | 17.5 kg |