

€1,990.54/ pieceexcl. VAT
€2,408.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 74 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 1340 kN |
Dynamic load rating | 880 kN |
Limiting speed | 2600 rpm |
Reference speed | 2000 rpm |