SKF

SKF CARB® Toroidal bearing Tapered bore C 2315 K/C3

  • ERIKS:23760428
  • Manufacturer:7316577759351
Image 1
Compact Self-Aligning Roller Bearing. A single row caged roller bearing with tapered bore (1:12) combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€579.51/ pieceexcl. VAT

€701.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
55 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
1
Static load rating
465 kN
Dynamic load rating
425 kN
Limiting speed
4800 rpm
Reference speed
3600 rpm