SKF

SKF CARB® Toroidal bearing Tapered bore C 2228 K/C3

  • ERIKS:23227890
  • Manufacturer:7316571218472
Image 1
Compact Self-Aligning Roller Bearing. A single row caged roller bearing with tapered bore (1:12) combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€2,770.10/ pieceexcl. VAT

€3,351.82incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
140 mm
Outer Diameter
250 mm
Width
68 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
1
Static load rating
1060 kN
Dynamic load rating
830 kN
Limiting speed
3200 rpm
Reference speed
2400 rpm
Weight
13.8 kg