






€2,770.10/ pieceexcl. VAT
€3,351.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 68 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 1060 kN |
Dynamic load rating | 830 kN |
Limiting speed | 3200 rpm |
Reference speed | 2400 rpm |
Weight | 13.8 kg |