

€811.06/ pieceexcl. VAT
€981.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 53 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 620 kN |
Dynamic load rating | 530 kN |
Limiting speed | 4300 rpm |
Reference speed | 3200 rpm |