SKF

SKF CARB® Toroidal bearing Tapered bore C 2213 KTN9/C3

  • ERIKS:23760360
  • Manufacturer:7316570936353
Image 1
Compact Self-Aligning Roller Bearing. A single row caged roller bearing with tapered bore (1:12) combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€239.21/ pieceexcl. VAT

€289.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
31 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
1
Static load rating
180 kN
Dynamic load rating
180 kN
Limiting speed
7500 rpm
Reference speed
5300 rpm