SKF

SKF CARB® Toroidal bearing Tapered bore C 2212 KTN9/C3

  • ERIKS:23760353
  • Manufacturer:7316570533590
Image 1
Compact Self-Aligning Roller Bearing. A single row caged roller bearing with tapered bore (1:12) combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€203.41/ pieceexcl. VAT

€246.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
28 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
1
Static load rating
156 kN
Dynamic load rating
143 kN
Limiting speed
7500 rpm
Reference speed
5600 rpm