SKF

SKF CARB® Toroidal bearing Cylindrical bore Full complement C 4122 V

  • ERIKS:24003265
  • Manufacturer:7316571230511
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Compact Self-Aligning Roller Bearing. A single row full complement roller bearing with cylindrical bore combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€1,160.01/ pieceexcl. VAT

€1,403.61incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
110 mm
Outer Diameter
180 mm
Width
69 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
With sealing
No
Execution
Full complement
Number of rows
1
Static load rating
1000 kN
Dynamic load rating
670 kN
Limiting speed
900 rpm