

€358.15/ pieceexcl. VAT
€433.36incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
With sealing | No |
Execution | Full complement |
Number of rows | 1 |
Static load rating | 240 kN |
Dynamic load rating | 220 kN |
Limiting speed | 2200 rpm |