SKF

SKF CARB® Toroidal bearing Cylindrical bore Full complement C 2213 V/C3

  • ERIKS:23760366
  • Manufacturer:7316570310276
Image 1
Compact Self-Aligning Roller Bearing. A single row full complement roller bearing with cylindrical bore combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€258.10/ pieceexcl. VAT

€312.30incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
C3
With sealing
No
Execution
Full complement
Number of rows
1
Static load rating
216 kN
Dynamic load rating
204 kN
Limiting speed
2400 rpm