SKF

SKF CARB® Toroidal bearing Cylindrical bore Full complement C 2212 V/C3

  • ERIKS:23760358
  • Manufacturer:7316570309294
Image 1
Compact Self-Aligning Roller Bearing. A single row full complement roller bearing with cylindrical bore combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€223.76/ pieceexcl. VAT

€270.75incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
28 mm
Bore
Cylindrical bore
Internal clearance
C3
With sealing
No
Execution
Full complement
Number of rows
1
Static load rating
190 kN
Dynamic load rating
166 kN
Limiting speed
2800 rpm