






€223.76/ pieceexcl. VAT
€270.75incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
With sealing | No |
Execution | Full complement |
Number of rows | 1 |
Static load rating | 190 kN |
Dynamic load rating | 166 kN |
Limiting speed | 2800 rpm |