






€147.71/ pieceexcl. VAT
€178.73incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
With sealing | No |
Execution | Full complement |
Number of rows | 1 |
Static load rating | 96 kN |
Dynamic load rating | 95 kN |
Limiting speed | 5300 rpm |