






€3,641.54/ pieceexcl. VAT
€4,406.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 104 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 1830 kN |
Dynamic load rating | 1370 kN |
Limiting speed | 2400 rpm |
Reference speed | 1800 rpm |