

€4,945.83/ pieceexcl. VAT
€5,984.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 220 mm |
Outer Diameter | 370 mm |
Width | 120 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 2900 kN |
Dynamic load rating | 1900 kN |
Limiting speed | 1800 rpm |
Reference speed | 1400 rpm |