






€3,301.56/ pieceexcl. VAT
€3,994.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 90 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 2040 kN |
Dynamic load rating | 1320 kN |
Limiting speed | 2200 rpm |
Reference speed | 1600 rpm |