SKF

SKF CARB® Toroidal bearing Cylindrical bore C 3040/C3

  • ERIKS:23760453
  • Manufacturer:7316570494488
Image 1
Compact Self-Aligning Roller Bearing. A single row caged roller bearing with cylindrical bore combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€2,544.26/ pieceexcl. VAT

€3,078.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
200 mm
Outer Diameter
310 mm
Width
82 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
1
Static load rating
1730 kN
Dynamic load rating
1120 kN
Limiting speed
2400 rpm
Reference speed
1700 rpm