SKF

SKF CARB® Toroidal bearing Cylindrical bore C 3036

  • ERIKS:23760442
  • Manufacturer:7316570496642
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Compact Self-Aligning Roller Bearing. A single row caged roller bearing with cylindrical bore combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€1,990.54/ pieceexcl. VAT

€2,408.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
74 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
1
Static load rating
1340 kN
Dynamic load rating
880 kN
Limiting speed
2600 rpm
Reference speed
2000 rpm