SKF

SKF CARB® Toroidal bearing Cylindrical bore C 2320

  • ERIKS:23760438
  • Manufacturer:7316570428735
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Compact Self-Aligning Roller Bearing. A single row caged roller bearing with cylindrical bore combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.
Save to list

€1,200.24/ pieceexcl. VAT

€1,452.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CARB®
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
73 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
1
Static load rating
880 kN
Dynamic load rating
800 kN
Limiting speed
3600 rpm
Reference speed
2600 rpm