

€492.30/ pieceexcl. VAT
€595.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 380 kN |
Dynamic load rating | 325 kN |
Limiting speed | 5300 rpm |
Reference speed | 3800 rpm |