






€381.61/ pieceexcl. VAT
€461.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 208 kN |
Dynamic load rating | 196 kN |
Limiting speed | 6700 rpm |
Reference speed | 4800 rpm |