






€145.35/ pieceexcl. VAT
€175.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 86.5 kN |
Dynamic load rating | 90 kN |
Limiting speed | 11000 rpm |
Reference speed | 8000 rpm |