

€84.00/ pieceexcl. VAT
€101.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CMSS 943-LCI-SY |
Type | Three Pin Cable And Connector Assembly |
Model | NEDY-L2R1-V1-M8G3-U-0.3L-M8G4-2.5R |
With connector | Yes |
Number of poles | 3-pole |
Cable length | 10 m |