
.jpg&w=1536&q=80)
€889.60/ pieceexcl. VAT
€1,076.42incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CMSS 942-SY |
Type | Single Shielded |
Model | ZKA-160640-3500 |
Execution | Schuko connector |
Number of poles | 2-pole |
Cable length | 150 m |
Material of cable sheath | PUR |