
€107.00/ pieceexcl. VAT
€129.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CMSS 942-LCI-SY-20M |
Type | 2-Wire Cable and Connector Assembly |
Type of fastening | Locking collar |
Type of interface | 2-pin connector |
Degree of protection (IP) | IP68 |