

€3,948.02/ pieceexcl. VAT
€4,777.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | C 3048 |
Type | Spherical roller bearing |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 92 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Number of rows | 1 |
Static load rating | 2160 kN |
Dynamic load rating | 1340 kN |
Limiting speed | 2000 rpm |
Reference speed | 1500 rpm |
Fatigue load limit | 183 kN |
Performance class | SKF Explorer |
Weight | 31.1 kg |