

€947.94/ pieceexcl. VAT
€1,147.01incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SHT |
Bore diameter | 90 mm |
Material | Steel |
Length | 100 mm |
Largest outside diameter | 135 mm |