

€840.32/ pieceexcl. VAT
€1,016.79incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SHT |
Bore diameter | 85 mm |
Material | Steel |
Length | 95 mm |
Largest outside diameter | 125 mm |