SKF

SKF Bushing SHT 80

  • ERIKS:13528557
  • Manufacturer:7316577641458
Image 1
Save to list

€726.86/ pieceexcl. VAT

€879.50incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
80 mm
Material
Steel
Length
90 mm
Largest outside diameter
120 mm