SKF

SKF Bushing SHT 75

  • ERIKS:23769656
  • Manufacturer:7316577641441
Image 1
Save to list

€662.23/ pieceexcl. VAT

€801.30incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
75 mm
Material
Steel
Length
85 mm
Largest outside diameter
110 mm