SKF

SKF Bushing SHT 65

  • ERIKS:23769653
  • Manufacturer:7316577641427
Image 1
Save to list

€484.02/ pieceexcl. VAT

€585.66incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
65 mm
Material
Steel
Length
70 mm
Largest outside diameter
100 mm