SKF

SKF Bushing SHT 55

  • ERIKS:23769651
  • Manufacturer:7316577641403
Image 1
Save to list

€372.18/ pieceexcl. VAT

€450.34incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
55 mm
Material
Steel
Length
60 mm
Largest outside diameter
85 mm