SKF

SKF Bushing SHT 50

  • ERIKS:23769650
  • Manufacturer:7316577640482
Image 1
Save to list

€305.26/ pieceexcl. VAT

€369.36incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
50 mm
Material
Steel
Length
55 mm
Largest outside diameter
77 mm