SKF

SKF Bushing SHT 48

  • ERIKS:13530220
  • Manufacturer:7316577640475
Image 1
Save to list

€305.80/ pieceexcl. VAT

€370.02incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SHT
Bore diameter
48 mm
Material
Steel
Length
55 mm
Largest outside diameter
77 mm